Shop LED LIGHTING SUPPLY
Create Account
150W LED High Temp Light, 19500 lm, 5000K, Rated-176F, 100V-277V
Mfr # MLLG-LED-HT80-150-50-110
Zoro # G323744190
product price:Â
$
899.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLG-LED-HT80-150-50-110
- Zoro #
- G323744190
- UPC #
- 840559900389
- Country of Origin
- China
Description
Product Overview 150 Watt LED high temperature fixture engineered for continuous operation in demanding environments. Delivers 19,500 lumens at 5000K with a 70+ CRI. Supports 100V-277V input. Die-cast aluminum housing, polycarbonate lens, and 12kV surge protection. Standard 110 Degrees beam angle; optional 30 Degrees, 90 Degrees, or 150 Degrees optics. Fixture dimensions: 15.8 x 14.4 x 9.6 inches. Weight: 20.75 lbs. Rated for ambient temperatures from -40 Degrees F to 176 Degrees F. Power factor is 0.95 with maximum THD of 20%. Designed for eye-hook or trunnion mounting. Gray finish. 50/60 Hz operation. L70 lifespan of 100,000 hours. Where This Product Fits Best Intended for high bay applications in power plants, nuclear facilities, and industrial sites with elevated ambient temperatures. Suitable for locations requiring robust ingress and impact protection. Performs in areas where 400W metal halide replacement is needed. Supports both new construction and retrofit projects where high output and reliability are critical. Mounting options accommodate varied ceiling structures and installation requirements. Performance and Functional Considerations Delivers 130 lumens per watt for efficient illumination. Polycarbonate lens resists impact and maintains optical clarity. Multiple beam angle options allow adaptation to specific lighting layouts and task requirements. No dimming function is included. 12kV surge protection guards against voltage spikes in electrically volatile environments. High power factor reduces losses and supports stable operation. Fixture maintains performance across a wide voltage range and frequency. Die-cast aluminum housing and IP66 rating ensure resistance to dust and water ingress. IK10 impact rating supports use in areas with potential for mechanical contact or vibration. IP66 and IK10 rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.