200 Watt LED Food Grade Light, 30400 Lumens, 5000K, 100-277V, NSF Rated
- Mfr # MLLG-X-LED-FD3-200-50-120
- Zoro # G624996724
Specifications
Product Information
- MFR #
- MLLG-X-LED-FD3-200-50-120
- Zoro #
- G624996724
- UPC #
- 840559900327
- Country of Origin
- China
Description
This 200W LED UFO high bay delivers 30,400 lumens at 5000K. It operates on 100-277V power and has a white die-cast aluminum housing.
A hook mount is included for overhead installation. The fixture measures 17 x 7.7 inches and weighs 18 lb.
Where This Product Fits BestThis fixture is identified for brewery lighting and food processing facility lighting. Its 120-degree beam distribution supports broad-area illumination from elevated mounting locations.
Verify mounting-point capacity, mounting height, and lighting layout before installation. The listed 400W metal halide replacement reference helps assess retrofit projects.
Performance and Functional ConsiderationsOutput is rated at 152 lumens per watt with 80+ CRI. A polycarbonate lens protects the optical system, and 1-10V dimming is included.
The fixture has a 60,000-hour L70 life rating. It operates from -40F to 113F, with 50/60 Hz frequency, 0.93 power factor, and 20% maximum THD.
IP66 and IK08 ratings are specified for the housing. Confirm environmental and electrical requirements for the installed location.
Safety, CertificationsThis product is UL listed, DLC Premium listed, and NSF rated.
Confirm applicable project, electrical, and safety requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.