150 Watt LED Food Grade Light, 22500 Lumens, 5000K, 100-277V, NSF Rated
- Mfr # MLLG-X-LED-FD3-150-50-120
- Zoro # G724996709
Specifications
Product Information
- MFR #
- MLLG-X-LED-FD3-150-50-120
- Zoro #
- G724996709
- UPC #
- 840559900310
- Country of Origin
- China
Description
This white LED food-grade UFO high bay delivers 22,500 lumens at 150W with a 5000K color temperature. It operates on 100-277V power and uses hook mounting.
The fixture measures 7.7 x 17.1 inches and weighs 18 pounds. Its die-cast aluminum housing supports suspended industrial lighting installations.
Where This Product Fits BestThis fixture is specified for brewery lighting and commercial kitchen lighting where food-grade rated equipment is required.
The compact UFO form factor fits high-ceiling spaces needing concentrated overhead illumination from a suspended fixture.
Performance and Functional ConsiderationsOutput is rated at 150 lumens per watt with an 80+ CRI. The 120-degree beam angle and polycarbonate lens provide broad downward light distribution.
Integrated 1-10V dimming supports connection to compatible dimming controls. Rated life is 60,000 L70 hours.
The fixture operates from -40 to 113 degrees F. Power factor is 0.93, with total harmonic distortion rated at 20 percent maximum.
Safety, CertificationsThe housing is rated IP66 and IK08. It is UL listed, DLC Premium listed, and NSF rated.
Verify installation requirements before commissioning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.