Shop LED LIGHTING SUPPLY
See all product information
Create Account
30/40/50W Adjustable LED Strip Light, up-7000 lm, 3500K/4000K/5000K, 100-277V
Mfr # LLS-M-STL-4-50A-CC
Zoro # G623744180
product price:Â
$
102.99
/ea
Sold in multiples of 8 for $823.92
Free Shipping & Returns
Key Features
Watts
30, 40, 50 W
Mounting
Chain-Cable or Surface
Dimmable
Yes
Rated Life
50,000 hr
Operating Temp. Range
-4°F to 122°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-M-STL-4-50A-CC
- Zoro #
- G623744180
- UPC #
- 840559908651
- Country of Origin
- Mexico
Dimensions
- Width
- 3 in
- Height
- 3 in
- Length
- 48 in
Details
- Watts
- 30, 40, 50 W
- Mounting
- Chain-Cable or Surface
- Dimmable
- Yes
- Rated Life
- 50,000 hr
- Operating Temp. Range
- -4°F to 122°F
- Color Temperature
- 3500K or 4000K or 5000K
- Voltage
- 100V-277V
- Fixture Item
- LED Shop Lights
- Bulb Primary Application
- Commercial Lighting, Stairwell Lighting, Shipping Container Lighting,
- LED Replacement For
- Fluorescent Strip
- Housing Material
- Steel
- Light Color
- White
- Beam Angle
- 120 Degree
- CRI
- 80+
- Lumens Per Watt
- 140
- Lumens
- 4200, 5600, 7000 Im
- Standards
- UL Listed, TAA
Description
Product Overview This 4-foot LED strip light delivers selectable output at 30, 40, or 50 watts, producing 4200 to 7000 lumens. Color temperature is field-adjustable to 3500K, 4000K, or 5000K. The fixture operates on 100-277V and supports 1-10V dimming. A frosted polycarbonate lens provides uniform light distribution at a 120 Degrees beam angle. Housing is galvanized steel, finished in white, with a weight of 4.3 lbs. Dimensions are 48 x 3 x 3 inches. The fixture is designed for chain-cable or surface mounting. No cord is included. Power factor exceeds 0.90, and CRI is rated at 80+. Rated lifespan is 50,000 hours (L70) at 50/60 Hz operation. Where This Product Fits Best Suitable for stairwells, shipping containers, corridors, and utility areas requiring linear lighting. Designed to replace fluorescent strip fixtures in commercial and industrial environments. Adjustable wattage and color temperature support varied lighting requirements. Mounting options accommodate both suspended and surface installations. The fixture's compact profile fits tight spaces and low ceilings. Performance and Functional Considerations Selectable wattage and color temperature allow adaptation to changing lighting needs without fixture replacement. The 120 Degrees beam angle ensures broad, even coverage for general illumination. The frosted lens reduces glare and improves visual comfort in occupied spaces. Galvanized steel housing withstands demanding environments. The fixture operates reliably from -4 Degrees F to 122 Degrees F. 1-10V dimming supports integration with lighting controls for energy management. No cord is supplied, supporting hardwired installation. Power factor above 0.90 minimizes electrical losses. The fixture's 50,000-hour rated life reduces maintenance frequency in continuous-use locations. Rebate eligible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.