Shop LED LIGHTING SUPPLY
Create Account
30/45/60W Adjustable LED Wall Pack, 4200-8400 lm, 3000K/4000K/5000K, 120-277V
Mfr # LLS-M-WPFL-60A-CC-PC
Zoro # G623744197
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLS-M-WPFL-60A-CC-PC
- Zoro #
- G623744197
- UPC #
- 840559908910
- Country of Origin
- Mexico
Description
Product Overview This adjustable LED wall pack offers flexibility with wattage options of 30, 45, and 60 watts, delivering 4200 to 8400 lumens. It supports color temperatures of 3000K, 4000K, and 5000K, suitable for various lighting needs. Operating on 120-277V, it includes a built-in photocell for automatic dusk-to-dawn operation. The fixture features a die-cast aluminum housing and tempered glass lens, ensuring durability and performance. With a lifespan of 50,000 hours, it provides long-term reliability. Where This Product Fits Best Ideal for pathway and building perimeter lighting, this LED wall pack replaces 150 to 250-watt metal halide fixtures. Its adjustable wattage and color temperature make it versatile for different environments. The wall-mounted design suits commercial and industrial properties, enhancing security and visibility. Its bronze finish complements various architectural styles. Performance and Functional Considerations With a high efficacy of 140 lumens per watt, this fixture ensures energy efficiency. It operates within a temperature range of -40 Degrees F to 122 Degrees F, suitable for diverse climates. The 0-10V dimming capability allows for customizable light levels. A power factor greater than 0.90 and THD below 20% ensure stable performance. The IP65 rating protects against dust and water ingress, making it suitable for outdoor use. It includes 6kV surge protection for added safety.