Shop LED LIGHTING SUPPLY
Create Account
80/100/120W Adjustable LED Wall Pack, 11200-16800 lm, 3000K/4000K/5000K, 100-277V
Mfr # LLS-M-WPFL-120A-CC-PC
Zoro # G823744201
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-M-WPFL-120A-CC-PC
- Zoro #
- G823744201
- UPC #
- 840559908927
- Country of Origin
- Mexico
Description
Product Overview This adjustable LED wall pack offers flexibility with wattage options of 80, 100, and 120 watts. It delivers between 11,200 and 16,800 lumens, providing efficient illumination. The fixture supports color temperatures of 3000K, 4000K, and 5000K, catering to various lighting needs. Operating on a voltage range of 100-277V, it includes a built-in photocell for automatic dusk-to-dawn operation. The wall pack is designed for wall mounting and features a robust die-cast aluminum housing. Where This Product Fits Best Ideal for storage facilities and tunnel lighting, this LED wall pack suits environments requiring reliable, adjustable lighting. Its IP65 rating ensures protection against dust and water, making it suitable for outdoor installations. The fixture's color and wattage adjustability allow for tailored lighting solutions in diverse settings. Performance and Functional Considerations With a luminous efficacy of 140 lumens per watt, this wall pack efficiently replaces 250 to 400-watt metal halide fixtures. It features a tempered glass lens and a CRI of 70+, ensuring clear visibility. The fixture supports 0-10V dimming, offering control over light intensity. Operating temperatures range from -40 Degrees F to 122 Degrees F, accommodating various climates. The power factor exceeds 0.90, and THD is below 20%, ensuring stable performance. The fixture includes 6kV surge protection, enhancing durability.