Shop LED2020
Create Account
ZL-A19-FIL-4W-27K-3PACK A19 4W Edison Style LED Filament Bulb; Soft White - 3 Pack
- Mfr # ZL-A19-FIL-4W-27K-3PACK
- Zoro # G603719597
product price:Â
$
72.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZL-A19-FIL-4W-27K-3PACK
- Zoro #
- G603719597
- UPC #
- 617723953010
- Country of Origin
- China
Description
LED 4W filament bulbs are the ideal to replace 40W incandescent bulbs with 360 degree view angle and clear glass cover showing soft white (2700K) light output. The light weight E26 base LED bulb is not dimmable and takes 120 VAC input.
Features- Z-Light Super Bright High Power LED Bars
- High Efficient Driver
- Low Ripple Constant Current Output Input
- No UV or Infrared Radiation
- No Integrated Optical Lens
- Shape - Compatible with Normal Candelabra Bulb
- Power Factor - 0.45
- Lamp Efficiency - 112 LM/W
- 3 Pack
- Dimension - 7.5 L x 2.5 W x 4.875 H in.
- Item Weight - 0.375 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.