Shop LED2020
Create Account
ZL-G25-4W-27K-3PACK G25 4W LED Filament Globe Bulb; Soft White - 3 Pack
- Mfr # ZL-G25-4W-27K-3PACK
- Zoro # G303719422
product price:Â
$
62.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZL-G25-4W-27K-3PACK
- Zoro #
- G303719422
- UPC #
- 617723954697
- Country of Origin
- China
Description
LED 4W G25 E26 base filament globe bulb is the ideal to replace 40W incandescent lights based on 360 degree view angle and soft white (2700K) light output and 450 Lumen. The light weight E26 base LED bulb is not dimmable and takes 120 VAC input.
Features- Z-Light Super Bright High Power LED Bars
- High Efficient Driver
- Low Ripple Constant Current Output Input
- No UV or Infrared Radiation
- No Integrated Optical Lens
- Shape - Compatible with Normal E26 Base
- Power Factor - 0.45
- Lamp Efficiency - 110 LM/W
- 3 Pack
- Dimension - 11.25 L x 3.75 W x 5.375 H in.
- Item Weight - 0.525 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.