Zoro Homepage

CENALED LENS Flexarm DC

  • Mfr # 121110-01

  • Zoro # G014643290


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Type
LED magnifying lamp with gooseneck
Lumens
1277 lm
Watts
~8.4 W
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
LED magnifying light , dimmable, glass magnifier, illumine-ted, 4 dpt., Ø160 mm, lens cover in delivery scope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121110-01
Zoro #
G014643290
UPC #
-
Country of Origin
Germany

Details

Type
LED magnifying lamp with gooseneck
Lumens
1277 lm
Watts
~8.4 W
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
LED magnifying light , dimmable, glass magnifier, illumine-ted, 4 dpt., Ø160 mm, lens cover in delivery scope
Material
Aluminum (powder finished)
Voltage
24V DC ± 10%
Dimmable
Yes, via push button at the light head, ON/OFF and dimming
Model
CENALED LENS
Mounting Accessories
Magnet holder plate optional
Connection
Connection cable, oil flex, with open cable ends
Beam Angle
120°
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Color Temperature
Daylight white (5200 - 5700K)
IP Rating
IP54
Cascadable
No
Energy Efficiency
152-lm/W
Class of Protection
III
LED Service Life
> 60.000 h (L80/B10)
Cover Material
Makrolon®
Color Rendering (Ra)
>85

Description

The CENALED LENS flex-arm magnifying luminaire brings out even the smallest details. The magnifier comes with double magnification and the tightly bendable gooseneck holds the head of the magnifying lamp securely in position after alignment. The area to be magnified below the lens is very well illuminated. For switching and dimming, there is a push-button on the head of the luminaire. The high illuminance is sufficient to use the magnifying luminaire as simple workplace lighting. The lens is protected by a cover.The screw-on base is an option for further optional attachments such as a magnetic clamp, table clamp or wall bracket. The CENALED LENS Flexarm DC is connected to 24V machine power via a 3m cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.