
CENALED SPOT DC, Flexarm
Mfr # 121012-01
Zoro # G614643232
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Watts
~8.5 W
Lumens
1120 lm
Voltage
24V DC ± 10%
Rated Life
> 60.000 h (L80/B10)
Type
LED workplace light with gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121012-01
Zoro #
G614643232
UPC #
-
Country of Origin
Germany
Details
Watts
~8.5 W
Lumens
1120 lm
Voltage
24V DC ± 10%
Rated Life
> 60.000 h (L80/B10)
Type
LED workplace light with gooseneck
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Yes, via push button at the light head, ON/OFF and dimming
Material
Aluminum (powder finished)
Color Temperature
Neutral white (5000K)
Special Features
Universal Workplace Light With High Protection Degree
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Cover Material
Safety glass, shatterproof
Class of Protection
III
IP Rating
IP67
Mounting Accessories
Magnet holder plate optional
Connection
Connection cable, oil flex, with open cable ends
Energy Efficiency
134-lm/W
Beam Angle
30°
Cascadable
No
Color Rendering (Ra)
>80
Model
CENALED SPOT Flexarm
Description
CENALED SPOT Flexarm, the LED task luminaire with gooseneck, screw-on base and 30Deg optics for wider spot light. The housing of this extraordinary luminaire series is made of powder-coated aluminum. The repositionable flexible arm, or gooseneck, is 500 mm long. The LED technology in the luminaire head is protected by 4 mm of safety glass, completing the requirements for the approved high degree of protection. Economical high-power LEDs ensure a luminous efficacy of 134 Im/W, which is exceptional in this class.The CENALED SPOT is available for machine connection with 24V DC and for direct connection with 100-305V AC. The connecting cables leading from the LED luminaire are each 3 m long.The CENALED SPOT is equipped with a screw-on base as standard. As a non-destructive installation variant, the luminaire can thus be screwed onto an optional magnetic holder and fixed to all magnetically adherent surfaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.