Zoro Homepage

CENALED SPOT DC, Swivel Head

  • Mfr # 121012-03

  • Zoro # G014643177


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Watts
~8.5 W
Lumens
1120 lm
Voltage
24V DC ± 10%
Type
LED joint head light
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121012-03
Zoro #
G014643177
UPC #
-
Country of Origin
Germany

Details

Watts
~8.5 W
Lumens
1120 lm
Voltage
24V DC ± 10%
Type
LED joint head light
IP Rating
IP67
Dimmable
Yes, via push button at the light head, ON/OFF and dimming
Material
Aluminum (powder-finished)
Rated Life
> 60.000 h (L80/B10)
Special Features
Handy Led Light With High Degree Of Protection
Color Temperature
Neutral white (5000K)
Standards
CE, UKCA, ETL Listed (5003529)
Beam Angle
30°
Energy Efficiency
134-lm/W
Cover Material
ESG 3,8 mm, shatterproof
Connection
Connection cable, oil flex, with open cable ends
Mounting Accessories
Magnetic holder optional
Cascadable
No
Class of Protection
III
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Color Rendering (Ra)
>80
Model
CENALED SPOT Swivel Head

Description

CENALED SPOT swivel head, the robust LED swivel head luminaire that cuts a fine figure even under rough conditions. The housing of the CENALED luminaire series is made of powder-coated aluminum. The movable swivel head sits directly on the screw-on base. The LED technology in the luminaire head is protected by almost 4 mm safety glass, completing the requirements for the approved high protection rating. Economical high-power LEDs ensure a luminous efficacy of 134 Im/W, which is exceptional in this class.The CENALED SPOT is available for machine connection with 24V DC and for direct connection with 100-305V AC. The connecting cables leading from the LED luminaire are each 3 m long.The CENALED SPOT is equipped with a screw-on base as standard. As a non-destructive installation variant, the luminaire can thus be screwed onto an optional magnetic holder and fixed to all magnetically adhering surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.