Zoro Homepage

CENALED wall bracket for screw-on base

  • Mfr # 220500-03

  • Zoro # G514643158


product price: $34.59
/ea

Key Features

Type
Wall Mount
Material
Metal
Features
Suitable for: CENALED range, LED2WORK lamps with a flexible arm and a screw-on base. Note: for wall mounting.
Model
Mounting Bracket CENALED
Size
60 mm x 60 mm x 13 mm (~2.36" x ~2.36" x ~0.51")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220500-03
Zoro #
G514643158
UPC #
-
Country of Origin
Germany

Dimensions

Size
60 mm x 60 mm x 13 mm (~2.36" x ~2.36" x ~0.51")

Details

Type
Wall Mount
Material
Metal
Features
Suitable for: CENALED range, LED2WORK lamps with a flexible arm and a screw-on base. Note: for wall mounting.
Model
Mounting Bracket CENALED

Description

Bracket for wall mounting of a CENALED LED luminaire. The upper hole size is suitable for the screw-on base.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.