Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIMMbox, external, for T-slot

  • Mfr # 210700-04

  • Zoro # G514643233


product price: $74.99
/ea

Key Features

Material
Casing: ABS
Features
Universal DIMMbox for all LED2WORK 24V DC lights, except for RGB
Type
Surface-mounted device with attachment via an elongated hole
Model
LED2WORK DIMMbox
Size
122 mm x 38 mm x 45 mm (~4.8" x ~1.5" x ~1.77")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210700-04
Zoro #
G514643233
UPC #
-
Country of Origin
Germany

Dimensions

Size
122 mm x 38 mm x 45 mm (~4.8" x ~1.5" x ~1.77")

Details

Material
Casing: ABS
Features
Universal DIMMbox for all LED2WORK 24V DC lights, except for RGB
Type
Surface-mounted device with attachment via an elongated hole
Model
LED2WORK DIMMbox

Description

External dimming module with rotary control and ON/OFF switch, aluminum, black anodized, with input M12 coupling A-coded and output M 12 socket A-coded.Dimming via rotary potentiometer. DIMMbox can also be attached to T-slot profiles via the fastening lugs on the housing.For dimming LED2WORK 24V DC luminaires with M12 connection A-coded, except RGB and RGB-W luminaires.Scope of delivery: Dimming box for one LED luminaireYou will find suitable connection cables for the DIMMbox in the product accessories under connection and interlinking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.