Zoro Homepage

F+B Sensor cable, 5 m 16, 4 ft., open ends/M12 socket, A-coded, for 24V

  • Mfr # 201100-04

  • Zoro # G714643224


product price: $51.89
/ea

Key Features

Features
Suitable for food and beverages, FDA-approved
Material
TPE, Plastic, PP, GY, Stainless Steel, V4A
Type
Sensor cable, TPE, grey
Model
Sensor Cable, open ends/M12 socket, 4-pin F&B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201100-04
Zoro #
G714643224
UPC #
-
Country of Origin
Germany

Details

Features
Suitable for food and beverages, FDA-approved
Material
TPE, Plastic, PP, GY, Stainless Steel, V4A
Type
Sensor cable, TPE, grey
Model
Sensor Cable, open ends/M12 socket, 4-pin F&B

Description

Grey sensor cable, 5 m 16,4 ft., Food + Beverage suitable, 5 m, 4-wire, with M12 socket A-coded on one side and four open cable ends on the other side. Entire cable made of FDA-approved material: cable TPE, seal EPDM, plug connections and sleeve made of stainless steel.For connecting LED2WORK 24V DC luminaires with M12-A connection. RGB and RGB-W luminaires require a 5-core sensor cable for the signal function .

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.