FIELDLED EVO 1040 96 Recessed, 1040 mm 40, 94'', 24V DC, M12-A Rear Side

  • Mfr # 153310-12

  • Zoro # G214643175


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~78 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
12000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153310-12
Zoro #
G214643175
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
30 mm x 96 mm (~1.18" x ~3.78"). frame: 5.6 mm x 132 mm (~0.22" x ~5.2")
Length
1040 mm (~40.94")

Details

Voltage
24V DC ± 10%
Watts
~78 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
12000 lm
Standards
CE, UKCA, ETL Listed (5003529)
Material
Aluminum
Rated Life
> 60.000 h (L80/B10)
IP Rating
IP67/IP69K
Type
LED recessed light for machines
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Glare Control
Microprisms
Beam Angle
100°
Features
Very Bright LED recessed flat panel light for machines
Cover Material
ESG (toughened safety glass), shatterproof
Class of Protection
III
Model
FIELDLED EVO Recessed
Cascadable
No
Connection
M12 A-coded, rear side
Color Rendering (Ra)
>85
Energy Efficiency
155-lm/W

Description

LED machine light FIELDLED EVO Recessed with a recessed housing of 96 mm in width, 1040 mm in length and approx. 30 mm in depth. The connection via M12 connector A-coded is located on the side at the back of the housing. The integrated mounting frame with 6.5 mm drill holes for fixing has a width of 132 mm, a length of 1095 mm and 5.6 mm in depth.FIELDLED EVO Recessed is a very bright luminaire for recessed shafts in machines and systems. The LED machine luminaire provides homogeneous, flicker-free and glare-free illumination of large-volume systems and machines. The machine luminaire can be used under harsh production conditions, such as in metal cutting. A toughened safety glass bonded into the metal housing and high-quality seals protect against chips and coolant/lubricant emulsion. The FIELDLED EVO can be retrofitted into almost any standard machine tool mounting shaft by inserting the mounting housing into the shaft and securing the luminaire via the mounting frame. The recessed luminaire draws 24V DC machine current via a reverse polarity protected M12 connector. Depending on the variant, the connection is located at the rear or at the front of the FIELDLED EVO. The recessed luminaire is available in four lengths. The recessed housing of the LED machine luminaire FIELDLED EVO has a width of 96 mm and a depth of approx. 30 mm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.