
FIELDLED EVO 702 150 Surface, 702 mm 27, 64'', 24V DC , M12-A Rear Side
Mfr # 153510-02
Zoro # G914643239
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~86 W
Lumens
13400 lm
Tube Material
Aluminum
Mounting Type
LED surface-mounted light for machines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153510-02
Zoro #
G914643239
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
702 mm (~27.64")
Size
30 mm x 150 mm (~1.18" x ~5.91")
Details
Voltage
24V DC ± 10%
Watts
~86 W
Lumens
13400 lm
Tube Material
Aluminum
Mounting Type
LED surface-mounted light for machines
Color Temperature
Daylight white (5200 - 5700K)
Special Features
Very Bright LED surface-mounted flat panel light for machines
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Optional via accessories
Average Life
> 60.000 h (L80/B10)
IP Rating
IP67/IP69K
Cover Material
ESG (toughened safety glass), shatterproof
Cascadable
No
Beam Angle
100°
Model
FIELDLED EVO Surface
Energy Efficiency
155-lm/W
Color Rendering (Ra)
>85
Connection
M12 A-coded, rear side
Mounting Accessories
Two continuous screw channels for metric screws with thread M5 on the reverse
Glare Control
Microprisms
Class of Protection
III
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Description
LED machine luminaire FIELDLED EVO surface-mounted with a width of 150 mm and a length of 702 mm. The connection via M12 plug connector A-coded is located at the rear of the luminaire housing.FIELDLED EVO surface-mounted is a very bright LED machine luminaire for homogeneous, flicker-free and glare-free illumination of large-volume systems and machines. The machine luminaire is preferably used in harsh environments, such as in metal cutting. Safety glass, a metal housing and high-quality seals protect against chips and coolant. The FIELDLED EVO can be easily retrofitted in almost any machine tool. The luminaire is mounted via screw channels on the rear and connected to 24V DC via a reverse-polarity protected M12 plug connector. Additional luminaire brackets are available as an option. Depending on the version, the connection is located at the rear or at the front of the FIELDLED EVO. The surface-mounted version of the FIELDLED EVO LED machine luminaire is available in two widths of 96 mm and 150 mm and in six different lengths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.