Zoro Homepage

INROLED 50 Ecolab spring clamp, Food & Beverage suitable, 1 pair

  • Mfr # 210200-29

  • Zoro # G914643253


product price: $56.59
/pr

Key Features

Features
Suitable For Food & Beverage
Type
Clamping holder
Material
Stainless steel 1.4301 (chrome-nickel steel)
Model
Mounting Bracket INROLED_50
Size
~65 mm x ~51 mm x ~13 mm (~2.56" x ~2.01" x ~0.51")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-29
Zoro #
G914643253
UPC #
-
Country of Origin
Germany

Dimensions

Size
~65 mm x ~51 mm x ~13 mm (~2.56" x ~2.01" x ~0.51")

Details

Features
Suitable For Food & Beverage
Type
Clamping holder
Material
Stainless steel 1.4301 (chrome-nickel steel)
Model
Mounting Bracket INROLED_50

Description

INROLED_50 Ecolab spring clamp, Food & Beverage suitableThe INROLED_50 Ecolab spring clamp is the perfect solution for anyone who wants to securely and easily mount their INROLED_50 Ecolab and INROLED_50 Ecolab RGB-W luminaires. Made of sturdy, Material: stainless steel 1.4301 chrome-nickel steel, this spring clamp guarantees a long life and high resistance to environmental influences.Suitable for use in the food & beverage industry, the INROLED_50 Ecolab spring clamp meets the highest hygiene requirements. The clamp fastening enables quick and uncomplicated mounting on the luminaire, which saves time and costs.With the INROLED_50 Ecolab spring clamp from LED2WORK GmbH you can be sure that your luminaires are fixed reliably and stably.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.