Zoro Homepage

INROLED 70 DC ECO, borosilicate glass, 1214 mm 47, 80'', 24V DC

  • Mfr # 115410-01

  • Zoro # G414643197


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~28 W
Lumens
4342 lm
Overall Length
1214 mm (~47.8")
Mounting Type
LED surface mounted tube light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115410-01
Zoro #
G414643197
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1214 mm (~47.8")
Size
Ø 70 mm (~2.76")

Details

Voltage
24V DC ± 10%
Watts
~28 W
Lumens
4342 lm
Mounting Type
LED surface mounted tube light
IP Rating
IP67/IP69K
Dimmable
Optional via accessories
Tube Material
Aluminum inside
Special Features
Cascadable (Max. 4.0 A)
Average Life
> 60.000 h (L80/B10)
Standards
CE, UKCA, ETL Listed (5003529)
Color Temperature
Daylight white (5200 - 5700K)
Energy Efficiency
~155 lm/W
Color Rendering (Ra)
>85
Beam Angle
125°
Class of Protection
III
Glare Control
Microprisms
Operating Temperature
-10 °C to +45 °C (14 °F to 113 °F)
Cover Material
Safety glass, shatterproof
Cascadable
Yes
Model
INROLED_70 With Borosilicate Glass Protective Tube
Connection
Cable entry, internal clamp

Description

LED industrial luminaire, IP69K, protective tube borosilicate glass, micro prismatic cover, 24V DC, cascadable.Borosilicate protective tube 70mm and internal microprisms: bright, wide-area illumination and the possibility of through-wiring are just some of the strengths of this INROLED_70. Use in buildings or building services is just as possible as in machines or technical systems. The 4 mm thick protective tube made of safety glass protects the luminaire from breakage as well as water, dust and moisture. The internal electronics are installed in a high-quality extruded aluminum profile, which ensures excellent heat dissipation. The LED luminaire is connected via cable glands and internal WAGO terminals. Cascadable: Several luminaires can be electrically linked together. up to a total current consumption of 4A DC at 40DegC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.