
INROLED 70 DC ECO, borosilicate glass, 513 mm 20, 20'', 24V DC
Mfr # 115110-01
Zoro # G214643168
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~11 W
Lumens
1670 lm
Average Life
> 60.000 h (L80/B10)
Dimmable
Optional via accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115110-01
Zoro #
G214643168
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
513 mm (~20.2")
Size
Ø 70 mm (~2.76")
Details
Voltage
24V DC ± 10%
Watts
~11 W
Lumens
1670 lm
Average Life
> 60.000 h (L80/B10)
Dimmable
Optional via accessories
Mounting Type
LED surface mounted tube light
Color Temperature
Daylight white (5200 - 5700K)
IP Rating
IP67/IP69K
Tube Material
Aluminum inside
Special Features
Cascadable (Max. 4.0 A)
Standards
CE, UKCA, ETL Listed (5003529)
Beam Angle
125°
Cascadable
Yes
Color Rendering (Ra)
>85
Connection
Cable entry, internal clamp
Operating Temperature
-10 °C to +45 °C (14 °F to 113 °F)
Cover Material
Safety glass, shatterproof
Class of Protection
III
Model
INROLED_70 With Borosilicate Glass Protective Tube
Glare Control
Microprisms
Energy Efficiency
~155 lm/W
Description
LED industrial luminaire, IP69K, protective tube borosilicate glass, micro prismatic cover, 24V DC, cascadable.Borosilicate protective tube 70mm and internal microprisms: bright, wide-area illumination and the possibility of through-wiring are just some of the strengths of this INROLED_70. Use in buildings or building services is just as possible as in machines or technical systems. The 4 mm thick protective tube made of safety glass protects the luminaire from breakage as well as water, dust and moisture. The internal electronics are installed in a high-quality extruded aluminum profile, which ensures excellent heat dissipation. The LED luminaire is connected via cable glands and internal WAGO terminals. Cascadable: Several luminaires can be electrically linked together. up to a total current consumption of 4A DC at 40DegC
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.