
LEANLED II, 1020 mm 40, 16'', clear cover
Mfr # 111010-06
Zoro # G314643105
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~24 W
Lumens
4008 lm
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111010-06
Zoro #
G314643105
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1020 mm (~40.16")
Size
31 mm x 26 mm (~1.22" x ~1.02")
Details
Voltage
24V DC ± 10%
Watts
~24 W
Lumens
4008 lm
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Special Features
LED surface mounted light for plants and machines, very slim
IP Rating
IP54
Color Temperature
Daylight white (5200 - 5700K)
Dimmable
Optional via accessories
Mounting Type
LED surface-mounted light
Standards
CE, UKCA, ETL Listed (5003529)
Connection
M12 A-coded
Class of Protection
III
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Energy Efficiency
155-lm/W
Model
LEANLED II
Beam Angle
120°
Cascadable
No
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Cover Material
Polycarbonate, clear, shatterproof
Color Rendering (Ra)
>85
Description
LED surface mounted light for plants and machines, very slim, IP54, optics 120Deg, daylight white 5200 - 5700K, cover Polycarbonate, clear, shatterproof, 24V DC ± 10%, M12 A-coded.Extremely compact and very bright, the slim LED batten light offers everything that bright but unobtrusive lighting should have. The version with clear cover provides light for many applications that require high illuminance and detailed illumination.Scope of delivery: 1x LED light strip, 1 pair of light holders for flat mounting, 1 pair of light holders for swivel mounting 360Deg.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.