
LEANLED II, 180 mm 7, 09'', opal white cover
Mfr # 111010-11
Zoro # G314643099
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~4 W
Lumens
668 lm
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111010-11
Zoro #
G314643099
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
180 mm (~7.09")
Size
31 mm x 26 mm (~1.22" x ~1.02")
Details
Voltage
24V DC ± 10%
Watts
~4 W
Lumens
668 lm
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Color Temperature
Daylight white (5200 - 5700K)
Dimmable
Optional via accessories
Mounting Type
LED surface-mounted light
Connection
M12 A-coded
Special Features
LED surface mounted light for plants and machines, very slim
Standards
CE, UKCA, ETL Listed (5003529)
IP Rating
IP54
Energy Efficiency
155-lm/W
Beam Angle
120°
Cover Material
Polycarbonate, soft
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Color Rendering (Ra)
>85
Glare Control
Opal White
Class of Protection
III
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Cascadable
No
Model
LEANLED II
Description
LED surface mounted light for plants and machines, very slim, IP54, optics 120Deg, daylight white 5200 - 5700K, cover Polycarbonate, soft, 24V DC ± 10%, M12 A-coded.LEANLED II is a compact LED light bar for machines and equipment without chip shot and KSS. Thanks to its compact dimensions, the LED luminaire takes up very little space and can be mounted even when space is limited. An opal white polycarbonate cover protects the LED lamps from dust and splash water. With the latest generation LED chips, the luminaire provides flicker-free, uniform illumination. The light diffused by the milky opal white cover creates homogeneous illumination without shadows.Scope of delivery: 1x LED light strip, 1 pair of light holders for flat mounting, 1 pair of light holders for swivel mounting 360Deg.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.