Zoro Homepage

LEANLED II, 260 mm 10, 24'', clear cover

  • Mfr # 111010-02

  • Zoro # G414643296


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~6 W
Lumens
1000 lm
IP Rating
IP54
Standards
CE, UKCA, ETL Listed (5003529)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111010-02
Zoro #
G414643296
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
260 mm (~10.24")
Size
31 mm x 26 mm (~1.22" x ~1.02")

Details

Voltage
24V DC ± 10%
Watts
~6 W
Lumens
1000 lm
IP Rating
IP54
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
LED surface mounted light for plants and machines, very slim
Tube Material
Aluminum
Mounting Type
LED surface-mounted light
Color Temperature
Daylight white (5200 - 5700K)
Average Life
> 60.000 h (L80/B10)
Dimmable
Optional via accessories
Connection
M12 A-coded
Class of Protection
III
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Beam Angle
120°
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Cascadable
No
Color Rendering (Ra)
>85
Cover Material
Polycarbonate, clear, shatterproof
Energy Efficiency
155-lm/W
Model
LEANLED II

Description

LED surface mounted light for plants and machines, very slim, IP54, optics 120Deg, daylight white 5200 - 5700K, cover Polycarbonate, clear, shatterproof, 24V DC ± 10%, M12 A-coded.Extremely compact and very bright, the slim LED batten light offers everything that bright but unobtrusive lighting should have. The version with clear cover provides light for many applications that require high illuminance and detailed illumination.Scope of delivery: 1x LED light strip, 1 pair of light holders for flat mounting, 1 pair of light holders for swivel mounting 360Deg.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.