Zoro Homepage

LEANLED II, 350 mm 13, 78'', opal white cover

  • Mfr # 111010-13

  • Zoro # G714643194


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~8 W
Lumens
1336 lm
IP Rating
IP54
Mounting Type
LED surface-mounted light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111010-13
Zoro #
G714643194
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
350 mm (~13.78")
Size
31 mm x 26 mm (~1.22" x ~1.02")

Details

Voltage
24V DC ± 10%
Watts
~8 W
Lumens
1336 lm
IP Rating
IP54
Mounting Type
LED surface-mounted light
Standards
CE, UKCA, ETL Listed (5003529)
Tube Material
Aluminum
Connection
M12 A-coded
Special Features
LED surface mounted light for plants and machines, very slim
Color Temperature
Daylight white (5200 - 5700K)
Average Life
> 60.000 h (L80/B10)
Dimmable
Optional via accessories
Energy Efficiency
155-lm/W
Color Rendering (Ra)
>85
Glare Control
Opal White
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Cascadable
No
Class of Protection
III
Cover Material
polycarbonate, soft
Beam Angle
120°
Model
LEANLED II

Description

LED surface mounted light for plants and machines, very slim, IP54, optics 120Deg, daylight white 5200 - 5700K, cover Polycarbonate, soft, 24V DC ± 10%, M12 A-coded.LEANLED II is a compact LED light bar for machines and equipment without chip shot and KSS. Thanks to its compact dimensions, the LED luminaire takes up very little space and can be mounted even when space is limited. An opal white polycarbonate cover protects the LED lamps from dust and splash water. With the latest generation LED chips, the luminaire provides flicker-free, uniform illumination. The light diffused by the milky opal white cover creates homogeneous illumination without shadows.Scope of delivery: 1x LED light strip, 1 pair of light holders for flat mounting, 1 pair of light holders for swivel mounting 360Deg.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.