Zoro Homepage

LEANLED / SIGNALED Luminaire holder, spring clip with magnet, 1 pair

  • Mfr # 210200-08

  • Zoro # G514643264


product price: $23.15
/pr

Key Features

Type
Clamp bracket
Material
Spring Steel, galvanized / Magnet
Features
Very Fast, Simple And Non-Destructive Mounting And Dismounting ( Note: The Surface Must Be Magnetic. )
Model
Mounting Brackett LEANLED / SIGNALED
Size
29 mm x 11 mm x 10 mm (~1.14" x ~0.43" x ~0.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-08
Zoro #
G514643264
UPC #
-
Country of Origin
Germany

Dimensions

Size
29 mm x 11 mm x 10 mm (~1.14" x ~0.43" x ~0.39"

Details

Type
Clamp bracket
Material
Spring Steel, galvanized / Magnet
Features
Very Fast, Simple And Non-Destructive Mounting And Dismounting ( Note: The Surface Must Be Magnetic. )
Model
Mounting Brackett LEANLED / SIGNALED

Description

The luminaire holder made of spring steel for the LEANLED and SIGNALED luminaires has been extended by two strong permanent magnets and thus offers the possibility of fixing a luminaire non-destructively. The aluminum profile on the back of the LED luminaire is clipped into the spring clips attached to the magnet and the luminaire itself can thus be used on any magnetically adhesive surface. The bracket is suitable for the surface-mounted luminaires LEANLED, LEANLED II, SIGNALED, SIGNALED II.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.