Zoro Homepage

LEANLED / SIGNALED Luminaire Support, Spring Clip PR

  • Mfr # 210200-07

  • Zoro # G913339119


product price: $5.79
/pr
Sold in multiples of 2 for $11.58

Key Features

Type
Clamp bracket
Material
Spring steel, galvanized
Features
Quick, Easy Mounting And Dismounting
Size
~29 mm x ~14 mm x 10 mm (~1.14" x ~0.55" x ~0.39")
Model
Mounting Brackett LEANLED / SIGNALED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-07
Zoro #
G913339119
UPC #
-
Country of Origin
Germany

Dimensions

Size
~29 mm x ~14 mm x 10 mm (~1.14" x ~0.55" x ~0.39")

Details

Type
Clamp bracket
Material
Spring steel, galvanized
Features
Quick, Easy Mounting And Dismounting
Model
Mounting Brackett LEANLED / SIGNALED

Description

Two steel spring clips for attaching a light with a profile on the back, such as the LEANLED II and SIGNALED II RGB series. The profiled profile of the luminaire can be easily clipped into the spring clips.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.