Zoro Homepage

M12 connector, A-type coded, angled, for 24V DC

  • Mfr # 200200-05

  • Zoro # G714643293


product price: $17.35
/ea

Key Features

Material
CuZn, nickel-plated
Type
Plug
Features
Plug, A-Coded
Model
Accessory Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200200-05
Zoro #
G714643293
UPC #
-
Country of Origin
Germany

Details

Material
CuZn, nickel-plated
Type
Plug
Features
Plug, A-Coded
Model
Accessory Connection

Description

With this sensor/actuator connecting plug, a sensor cable for our 24V DC LED luminaires can be assembled to the desired length. The 4-pole M12 connector in the straight plug version is mounted on the open ends of a sensor cable for 24V DC available here.For assembly: The connector is mounted on a sensor cable up to 6 mm thick for power supply with wire cross-sections between 0.25 mm and 0.75 mm. Inside the cable socket, the cables are fixed by means of screw terminals, AWG 18, and the cable is secured by a Pg7 cable gland. The IP67 protection class in the assembled state then enables the safe use of LED luminaires in logistic and packaging technology as well as in factory automation and special machine construction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.