Zoro Homepage

Mounting holder for TUBELED 25, 290 mm length, light pivotable 60Deg

  • Mfr # 210200-27

  • Zoro # G014643160


product price: $32.35
/ea

Key Features

Type
Mounting holder
Material
Stainless Steel V2A
Model
Mounting Bracket TUBELED_25
Size
~294 mm x ~25 mm x ~70 mm (~11.57" x ~0.98" x ~2.76")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-27
Zoro #
G014643160
UPC #
-
Country of Origin
Germany

Dimensions

Size
~294 mm x ~25 mm x ~70 mm (~11.57" x ~0.98" x ~2.76")

Details

Type
Mounting holder
Material
Stainless Steel V2A
Model
Mounting Bracket TUBELED_25

Description

The mounting bracket for TUBELED_25 with 290 mm from LED2WORK GmbH is the ideal solution for an easy and flexible mounting of your TUBELED_25 or TUBELED_25 RGB-W luminaire. The holder allows you to swivel your luminaire in an angle of up to 60Deg and thus direct the light exactly where you need it.The mounting bracket is especially suitable for all TUBELED_25 and TUBELED_25 RGB-W luminaires in the length of 290 mm.The robust construction of the mounting bracket ensures that your luminaire is securely and stably attached. So you can be sure that your workspace is optimally illuminated.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.