Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting holder for TUBELED 40 II, 280 mm length, light pivotable 60Deg

  • Mfr # 210200-28

  • Zoro # G214643106


product price: $32.35
/ea

Key Features

Type
Mounting holder
Material
Stainless Steel V2A
Size
~280 mm x ~32 mm x ~70 mm (~11.02" x ~1.26" x ~2.76")
Model
Mounting Bracket TUBELED_40 II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-28
Zoro #
G214643106
UPC #
-
Country of Origin
Germany

Dimensions

Size
~280 mm x ~32 mm x ~70 mm (~11.02" x ~1.26" x ~2.76")

Details

Type
Mounting holder
Material
Stainless Steel V2A
Model
Mounting Bracket TUBELED_40 II

Description

The mounting bracket for TUBELED_40 II with 280 mm is the ideal solution for a quick and easy installation of your LED luminaires. The luminaire can be tilted up to 60Deg to direct the light exactly where it is needed.This mounting bracket is especially suitable for all TUBELED_40 II and TUBELED_40 II RGB-W in the length of 280 mm.The robust construction of the mounting bracket guarantees a secure attachment of your LED lights to any surface. With this product you can install your lighting quickly and easily, saving time and money.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.