Zoro Homepage

Robust 24V DC IP67 power supply, 150 W

  • Mfr # 210100-08

  • Zoro # G514643097


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Standards
Active PFC, IP65, IP67, ICC, CB, CE, UL8750
Type
IP67 power source, metal housing, input: open ends, output: M12 socket, cable protection: flexible metal protection hose
Features
High degree of protection
Model
Power Supply Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210100-08
Zoro #
G514643097
UPC #
-
Country of Origin
Germany

Details

Standards
Active PFC, IP65, IP67, ICC, CB, CE, UL8750
Type
IP67 power source, metal housing, input: open ends, output: M12 socket, cable protection: flexible metal protection hose
Features
High degree of protection
Model
Power Supply Unit

Description

Guided by experience and manufactured according to our ideas: AC / DC industrial power supply unit for fixed voltage of 24V DC in a sealed die-cast housing made of aluminum, inside thermally conductive silicone. Enough power for several LED2WORK luminaires connected in series cascading. Input 110-240 V AC via an open 3-pin cable, output 24V DC via M12 A-coded, cable all round protected by flexible metal protection hose. Flexible to use and extremely robust!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.