Zoro Homepage

Sensor cable, 10 m 32, 81 ft., 5 cores, open/M12 socket, A-type coded

  • Mfr # 200100-11

  • Zoro # G614643188


product price: $65.79
/ea

Key Features

Length
10 m (~32.81 ft.)
Type
Sensor cable, PUR, black
Features
Sensor Cable, Pur, Black, A-Coded
Material
Plastic, TPU, BK, FPM / FKM
Model
Sensor Cable, open/M12 socket, 5-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200100-11
Zoro #
G614643188
UPC #
-
Country of Origin
Germany

Dimensions

Length
10 m (~32.81 ft.)

Details

Type
Sensor cable, PUR, black
Features
Sensor Cable, Pur, Black, A-Coded
Material
Plastic, TPU, BK, FPM / FKM
Model
Sensor Cable, open/M12 socket, 5-pin

Description

24V DC sensor cable, 10 m 32,81 ft., black, 5-core, with M12 socket A-coded on one side and five open cable ends on the other side.For connecting LED2WORK 24V DC luminaires with M12-A connection, mainly RGB and RGB-W luminaires. A 5-pole cable is required here for the signal function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.