Zoro Homepage

Sensor cable, 16, 4 ft., 4-Wire, Open/M12 Socket, A-Type Coded, For 24V

  • Mfr # 200100-04

  • Zoro # G513339120


product price: $34.49
/ea

Key Features

Length
5 m (~16.4 ft.)
Type
Sensor cable, PUR, black
Features
Sensor Cable, Pur, Black, A-Coded
Material
Plastic, TPU, BK, FPM / FKM
Model
Sensor Cable, open/M12 socket, 4-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200100-04
Zoro #
G513339120
UPC #
-
Country of Origin
Germany

Dimensions

Length
5 m (~16.4 ft.)

Details

Type
Sensor cable, PUR, black
Features
Sensor Cable, Pur, Black, A-Coded
Material
Plastic, TPU, BK, FPM / FKM
Model
Sensor Cable, open/M12 socket, 4-pin

Description

Sensor cable field attachable on one side, 5m 16.40ft, for connecting 24V DC LED lights by LED2WORK: Sensor cable, 4-pin, made of PUR with M12 socket and 4 open cable ends on the other side, A-coded, for 24V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.