
Sensor cable, 5 m 16, 4 ft., 5 cores, open/M12 socket, A-type coded, for 24V
Mfr # 200100-10
Zoro # G814643308
product price:Â $45.15
/eaKey Features
Length
5 m (~16.4 ft.)
Material
Plastic, TPU, BK, FPM / FKM
Type
Sensor cable, PUR, black
Features
Sensor Cable, Pur, Black, A-Coded
Model
Sensor Cable, open/M12 socket, 5-pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200100-10
Zoro #
G814643308
UPC #
-
Country of Origin
Germany
Dimensions
Length
5 m (~16.4 ft.)
Details
Material
Plastic, TPU, BK, FPM / FKM
Type
Sensor cable, PUR, black
Features
Sensor Cable, Pur, Black, A-Coded
Model
Sensor Cable, open/M12 socket, 5-pin
Description
24V DC sensor cable, 5 m 16,4 ft., black, 5-core, with M12 socket A-coded on one side and five open cable ends on the other side.For connecting LED2WORK 24V DC luminaires with M12-A connection, mainly RGB and RGB-W luminaires. A 5-pole cable is required here for the signal function.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.