Zoro Homepage

Sensor cable for F+B, 5 m 16, 4 ft., open/M12 socket, A-type encoded

  • Mfr # 201100-10

  • Zoro # G114643282


product price: $69.25
/ea

Key Features

Material
TPE, Plastic, PP, GY, Stainless Steel, V4A
Type
Sensor cable, TPE, gray
Features
Especially Suitable For Food+Beverage, Fda Approved
Model
Sensor Cable, open ends/M12 socket, 5-pin F&B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201100-10
Zoro #
G114643282
UPC #
-
Country of Origin
Germany

Details

Material
TPE, Plastic, PP, GY, Stainless Steel, V4A
Type
Sensor cable, TPE, gray
Features
Especially Suitable For Food+Beverage, Fda Approved
Model
Sensor Cable, open ends/M12 socket, 5-pin F&B

Description

Gray sensor cable, 5 m 16,4 ft., Food + Beverage suitable, 5 m, 5-core, with M12 socket A-coded on one side and five open cable ends on the other side. Entire cable made of FDA approved material: cable TPE, gasket EPDM, connectors and union made of stainless steel.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.