Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor cable, PUR, 2.5 m 8.2 ft, M12 plug/M12 socket, A-type coded, for 24V

  • Mfr # 200100-02

  • Zoro # G114643176


product price: $38.15
/ea

Key Features

Length
2.5 m (~8.2 ft.)
Features
Sensor Cable, Pur, Black, A-Coded
Type
Sensor cable, PUR, black
Material
Plastic, TPU, BK, FPM / FKM
Model
Sensor Cable, M12 plug/M12 socket, 4-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200100-02
Zoro #
G114643176
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.5 m (~8.2 ft.)

Details

Features
Sensor Cable, Pur, Black, A-Coded
Type
Sensor cable, PUR, black
Material
Plastic, TPU, BK, FPM / FKM
Model
Sensor Cable, M12 plug/M12 socket, 4-pin

Description

24V DC sensor cable, 2.5 m 8.2 ft, black, 4-wire, with M12 socket A-coded on one side and M12 plug A-coded on the other side. For connecting LED2WORK 24V DC luminaires with M12-A connection. RGB and RGB-W luminaires require a 5-core sensor cable for the signal function

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.