Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPOTLED II articulated joint

  • Mfr # 214300-01

  • Zoro # G014643191


product price: $65.79
/ea

Key Features

Material
Stainless steel
Type
Mounting holder
Features
An angled M12 socket is required to connect the light when the joint bracket is installed
Size
76.6 mm x 68 mm x 84 mm (~3.02" x ~2.68" x ~3.31")
Model
Mounting Bracket CENALED SPOT Surface / SPOTELED II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214300-01
Zoro #
G014643191
UPC #
-
Country of Origin
Germany

Dimensions

Size
76.6 mm x 68 mm x 84 mm (~3.02" x ~2.68" x ~3.31")

Details

Material
Stainless steel
Type
Mounting holder
Features
An angled M12 socket is required to connect the light when the joint bracket is installed
Model
Mounting Bracket CENALED SPOT Surface / SPOTELED II

Description

Bracket made of stainless steel, exclusively for movable mounting of the surface-mounted luminaires CENALED SPOT and SPOTLED II.The luminaire is inserted with the thread on the back through the recess provided for this purpose on the joint bracket and screwed on with the DIN 439 nut. The inclination of the lamp can be adjusted via the swivel bracket and fixed with two Allen screws on the side.Due to the compact shape of the swivel bracket, an M12 angle socket, A-coded, is required to connect the SPOTLED II.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.