Zoro Homepage

Spring clips for mounting INROLED 50 Ecolab, 1 pair

  • Mfr # 210200-17

  • Zoro # G514643165


product price: $8.15
/pr

Key Features

Type
Clamp bracket
Material
Steel, galvanized
Model
Mounting Bracket INROLED_50
Size
~60 mm x ~52 mm (~2.36" x ~2.05")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-17
Zoro #
G514643165
UPC #
-
Country of Origin
Germany

Dimensions

Size
~60 mm x ~52 mm (~2.36" x ~2.05")

Details

Type
Clamp bracket
Material
Steel, galvanized
Model
Mounting Bracket INROLED_50

Description

1 pair of spring clips for mounting the INROLED_50 Ecolab industrial LED light and other LED lights with a diameter of 50 mm. The distance at which the brackets are fixed depends on the length of the selected luminaire.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.