Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBELED 25, 290 mm 11, 42'', cascadable

  • Mfr # 154110-02

  • Zoro # G914643123


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~6.5 W
Lumens
1008 lm
Tube Material
Aluminum
Special Features
Very Slim And Bright, M8 Sensor Connector, Cascadable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154110-02
Zoro #
G914643123
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
290 mm (~11.42")
Size
~23 mm x ~28 mm (~0.91" x ~1.1")

Details

Voltage
24V DC ± 10%
Watts
~6.5 W
Lumens
1008 lm
Tube Material
Aluminum
Special Features
Very Slim And Bright, M8 Sensor Connector, Cascadable
Standards
CE, UKCA, ETL Listed (5003529)
IP Rating
IP67
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface-mounted light for machines and systems
Color Rendering (Ra)
>85
Cover Material
Safety glass, 4 mm (0,16")
Energy Efficiency
155-lm/W
Class of Protection
III
Glare Control
Diffused Safety Glass
Connection
M8 A-coded
Operating Temperature
-30 °C to +55 °C (-22 °F to 131 °F)
Model
TUBELED_25 cascadable
Cascadable
Yes
Beam Angle
100°

Description

TUBELED_25 cascadable, LED surface-mounted light for machines and systems, performance-optimized, daylight white 5200 - 5700K, only 23 mm x 28 mm 0,91'' x 1,1'' HxW, length 290 mm 11,42'', protection class IP67 - therefore dust and liquid-tightThe latest generation of surface-mounted LED lights for machines and systems: very slim, low profile and suitable for tight installation situations. Shatter-proof tempered glass, aluminum housing and the associated high degree of protection make this performance-optimized light the universal standard for illuminating work areas on CNC machines and automated systems - for original equipment or retrofitting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.