
TUBELED 25, 870 mm 34, 25'', cascadable
Mfr # 154510-02
Zoro # G414643203
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~21.6 W
Lumens
3348 lm
Mounting Type
LED surface-mounted light for machines and systems
Tube Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154510-02
Zoro #
G414643203
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
870 mm (~34.25")
Size
~23 mm x ~28 mm (~0.91" x ~1.1")
Details
Voltage
24V DC ± 10%
Watts
~21.6 W
Lumens
3348 lm
Mounting Type
LED surface-mounted light for machines and systems
Tube Material
Aluminum
Dimmable
Optional via accessories
Special Features
Very Slim And Bright, M8 Sensor Connector, Cascadable
Color Temperature
Daylight white (5200 - 5700K)
Standards
CE, UKCA, ETL Listed (5003529)
IP Rating
IP67
Average Life
> 60.000 h (L80/B10)
Class of Protection
III
Connection
M8 A-coded
Glare Control
Diffused Safety Glass
Energy Efficiency
155-lm/W
Operating Temperature
-30 °C to +55 °C (-22 °F to 131 °F)
Beam Angle
100°
Cover Material
Safety glass, 4 mm (0,16")
Color Rendering (Ra)
>85
Cascadable
Yes
Model
TUBELED_25 cascadable
Description
TUBELED_25 cascadable, LED surface-mounted light for machines and systems, performance-optimized, daylight white 5200 - 5700K, only 23 mm x 28 mm 0,91'' x 1,1'' HxW, length 870 mm 34,25'', protection class IP67 - therefore dust and liquid-tightThe latest generation of surface-mounted LED lights for machines and systems: very slim, low profile and suitable for tight installation situations. Shatter-proof tempered glass, aluminum housing and the associated high degree of protection make this performance-optimized light the universal standard for illuminating work areas on CNC machines and automated systems - for original equipment or retrofitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.