Zoro Homepage

TUBELED 25 light holder, mounting angle 180Deg, 1 pair

  • Mfr # 210200-25

  • Zoro # G814643124


product price: $9.25
/pr

Key Features

Type
Mounting bracket
Features
Mounted LED light rotatable 180° in rotation axis
Material
Stainless Steel V2A
Size
20 mm x 20 mm x 25 mm (~0.79" x ~0.79" x ~0.98")
Model
Mounting Bracket TUBELED_25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-25
Zoro #
G814643124
UPC #
-
Country of Origin
Germany

Dimensions

Size
20 mm x 20 mm x 25 mm (~0.79" x ~0.79" x ~0.98")

Details

Type
Mounting bracket
Features
Mounted LED light rotatable 180° in rotation axis
Material
Stainless Steel V2A
Model
Mounting Bracket TUBELED_25

Description

The TUBELED_25 light holder, mounting angle 180Deg. is made of high-quality Material: Stainless steel V2A and is specially designed for use with the TUBELED_25 and TUBELED_25 RGB-W lights. The scope of delivery includes two luminaire holders and four screws for mounting. Mounting is quick and easy on the end covers of the luminaires.Particularly practical: the luminaire holder can be rotated by 180Deg, so that you can individually adjust the alignment of your lighting. With the TUBELED_25 light holder, mounting angle 180Deg. you are flexible and can align your lighting entirely according to your wishes.With a weight of only 50 g 2 oz and compact dimensions of 20 mm x 20 mm x 25 mm 0,79'' x 0,79'' x 0,98'', the TUBELED_25 light holder, mounting angle 180Deg., is also extremely space-saving and unobtrusive. Thus, it fits perfectly into any environment and provides optimal lighting without disturbing elements.Confidence is created by the use of high-quality materials, as well as simple and quick assembly. With the TUBELED_25 light holder, mounting angle 180Deg. you can rely on a durable and reliable mounting of your LED lights.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.