Zoro Homepage

TUBELED 40 II ECO, 1540 mm 60, 63'', cascadable

  • Mfr # 118610-12

  • Zoro # G714643231


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~38 W
Lumens
6012 lm
Mounting Type
LED surface-mounted light for machines
Special Features
Resistant To High Temperatures, Cascadable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118610-12
Zoro #
G714643231
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1540 mm (~60.63")
Size
29 mm x 40 mm (~1.14" x ~1.57")

Details

Voltage
24V DC ± 10%
Watts
~38 W
Lumens
6012 lm
Mounting Type
LED surface-mounted light for machines
Special Features
Resistant To High Temperatures, Cascadable
Average Life
> 60.000 h (L80/B10)
IP Rating
IP67/IP69K
Standards
CE, UKCA, ETL Listed (5003529)
Tube Material
Aluminum
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Color Rendering (Ra)
>85
Glare Control
Diffused Safety Glass
Beam Angle
100°
Class of Protection
III
Operating Temperature
-30 °C to +70 °C (-22 °F to 158 °F)
Energy Efficiency
~155 lm/W
Model
TUBELED_40 II ECO, cascadable
Cover Material
Safety glass, 4 mm (0,16")
Connection
M12 A-coded
Cascadable
Yes

Description

LED machine luminaire TUBELED_40 II - cascadable, high-intensity, ECO version, daylight white, only approx. 30 mm flat, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable, cascadable.The new generation of LED machine lights: Flat design, oil as well as coolant and lubricant resistance, high temperature resistance, crack-proof tempered glass and the associated high degree of protection make the performance-optimized luminaire the 1st choice for illuminating work areas in machines. Recommended for original equipment or retrofitting! Cascadable: several luminaires of this series can be electrically linked via an additional output and M12 plug connector. up to a total current consumption of max. 4 A at 40DegC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.