Shop LED2WORK

TUBELED 40 II Integrated RGB-W, 745 mm x 74 mm x3 mm 29, 33'' x 2, 91'' x 0, 12''

  • Mfr # 151390-01
  • Zoro # G914643093

product price: 
$
752.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
Features
RGB-W: Illumination and beacon in one light
Standards
CE, UKCA, ETL Listed (5003529)
Beam Angle
100°
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
151390-01
Zoro #
G914643093
UPC #
-
Country of Origin
Germany
Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Features
RGB-W: Illumination and beacon in one light
Standards
CE, UKCA, ETL Listed (5003529)
Beam Angle
100°
Material
Aluminum
Type
LED recessed light
IP Rating
IP67/IP69K
Rated Life
Greater than 60.000 hr (L80/B10)
Lamp Luminous Flux Red
480 lm
Power Consumption Blue
~18 W
Power Consumption White
~19 W
Class of Protection
III
Connection
M12 A-coded
Model
TUBELED_40 II Integrated RGB-W
Lamp Luminous Flux White
2430 lm
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Lamp Luminous Flux Blue
300 lm
Lamp Luminous Flux Green
690 lm
Cover Material
Safety glass, shatterproof
Power Consumption Green
~5 W
Glare Control
Diffused safety glass
Lamp Luminous Efficiency White
~126 lm/W
Light Color White
Daylight white (5200 - 5700K)
Cascadable
No
Power Consumption Red
~18 W

Dimensions

Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
Length
745 mm (~29.33")

Description

Robust LED machine luminaire with signaling function for installation in standardized or prepared light shafts of machines and systems, LED chips Daylight white + RGB LED chips, in 5 standardized lengths and 2 widths for the most common installation shafts, installed just 3 mm flat, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable The LED hybrid luminaire for illuminating and signaling e.g. status changes in the working areas of machines and systems. The LED luminaire is only flat, CNC suitable and convinces with high light power as well as with a function for signaling by flashing or changing the light color.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.