Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBELED 40 II lamp holder 110Deg with a magnet, mounting bracket, 1 pair

  • Mfr # 210200-12

  • Zoro # G614643294


product price: $43.85
/pr

Key Features

Type
Mounting bracket
Features
LED light continuously adjustable and securable by 110° in the axis of rotation. Quick, easy assembly and disassembly.
Material
Stainless Steel, Magnet: hard magnetic alloy
Model
Mounting Bracket TUBELED_40 II
Size
40 mm x 28 mm x 38 mm (~1.57" x ~1.1" x ~1.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-12
Zoro #
G614643294
UPC #
-
Country of Origin
Germany

Dimensions

Size
40 mm x 28 mm x 38 mm (~1.57" x ~1.1" x ~1.5")

Details

Type
Mounting bracket
Features
LED light continuously adjustable and securable by 110° in the axis of rotation. Quick, easy assembly and disassembly.
Material
Stainless Steel, Magnet: hard magnetic alloy
Model
Mounting Bracket TUBELED_40 II

Description

Magnetic holder for non-destructive luminaire mounting!Stainless steel luminaire holder for mounting the LED surface-mounted lights of the TUBELED_40 series. The two brackets are attached to the end caps of the luminaire with screws via the threaded holes. With little effort, the light can then be aligned and fixed in its inclination. The luminaire can then be attached to any magnetically adhesive surface.The bracket is suitable for the surface-mounted lights TUBELED_40, TUBELED_40 II, TUBELED_40 II RGB-W, TUBELED_40 Element.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.