Zoro Homepage

TUBELED 40 II lamp holder +/- 180Deg, 1 pair

  • Mfr # 210200-14

  • Zoro # G314643112


product price: $18.49
/pr

Key Features

Type
Mounting bracket
Features
The light can be tilted by up to 180° and secured
Material
Stainless Steel
Model
Mounting Bracket TUBELED_40 II
Size
40 mm x 44 mm x 28.57 mm (~1.57" x ~1.73" x ~1.12")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-14
Zoro #
G314643112
UPC #
-
Country of Origin
Germany

Dimensions

Size
40 mm x 44 mm x 28.57 mm (~1.57" x ~1.73" x ~1.12")

Details

Type
Mounting bracket
Features
The light can be tilted by up to 180° and secured
Material
Stainless Steel
Model
Mounting Bracket TUBELED_40 II

Description

Luminaire holder made of stainless steel for mounting the TUBELED_40 series. The luminaire can be adjusted almost infinitely in the angle of inclination via the bracket and then fixed. The luminaire is fixed to the end caps with screws.The bracket is suitable for the surface-mounted luminaires TUBELED_40, TUBELED_40 II, TUBELED_40 II RGB-W, TUBELED_40 Element.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.