Zoro Homepage

TUBELED 40 II lamp holder 360Deg, 1 pair

  • Mfr # 210200-06

  • Zoro # G714643187


product price: $18.49
/pr

Key Features

Type
Mounting bracket
Features
The incline of the lamp can be adjusted and secured
Material
Aluminum
Size
60 mm x 68 mm x 14 mm (~2.36" x ~2.68" x ~0.55")
Model
Mounting Bracket TUBELED_40 II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-06
Zoro #
G714643187
UPC #
-
Country of Origin
Germany

Dimensions

Size
60 mm x 68 mm x 14 mm (~2.36" x ~2.68" x ~0.55")

Details

Type
Mounting bracket
Features
The incline of the lamp can be adjusted and secured
Material
Aluminum
Model
Mounting Bracket TUBELED_40 II

Description

Luminaire holder made of aluminum for luminaires of the TUBELED_40 series. The two brackets hold the LED luminaire in diameter. The luminaire can be aligned within 360Deg and is then clamp-fixed in the desired position with a screw. The luminaire holder is suitable for the surface-mounted luminaires TUBELED_40, TUBELED_40 II, TUBELED_40 II RGB-W, TUBELED_40 Element.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.