TUBELED 40 II RGB-W Power, 1040 mm 40, 94'', 24V DC

  • Mfr # 118590-01

  • Zoro # G114643183


product price:  $1,022.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Standards
CE, UKCA, ETL Listed (5003529)
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Special Features
RGB-W: Illumination and beacon in one light, power version
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118590-01
Zoro #
G114643183
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1040 mm (~40.94")
Size
29 mm x 40 mm (~1.14" x ~1.57")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Standards
CE, UKCA, ETL Listed (5003529)
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Special Features
RGB-W: Illumination and beacon in one light, power version
Mounting Type
LED surface-mounted light
IP Rating
IP67/IP69K
Light Color White
Daylight White (5200 - 5700K)
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Lamp Luminous Flux Green
1380 lm
Class of Protection
III
Glare Control
Diffused Safety Glass
Power Consumption Green
~10 W
Lamp Luminous Flux Blue
600 lm
Lamp Luminous Flux Red
960 lm
Connection
M12 A-coded
Lamp Luminous Efficiency White
~126 lm/W
Cover Material
Safety glass, shatterproof
Cascadable
No
Beam Angle
100°
Power Consumption White
~38 W
Lamp Luminous Flux White
4860 lm
Model
TUBELED_40 II RGB-W Power
Power Consumption Blue
~36 W
Power Consumption Red
~36 W

Description

Robust and slim LED machine luminaire with signaling function, power-optimized power version, LED chips Daylight white + RGB LED chips, flat design, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable.The LED hybrid luminaire for lighting and signaling is available as a power-optimized ECO version and as a luminous flux-optimized power version. The luminaire has a flat design only and is suitable for CNC. On the one hand, the luminaire convinces with powerful illumination of working areas and on the other hand, it has a signaling function by flashing or changing the light color. In this way, for example, changes of state in the working areas of machines and systems can be signaled in color.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.