Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNILED SL RGB-W, 1045 mm 41, 14'', 24V DC

  • Mfr # 110994-13

  • Zoro # G614643225


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Nominal Size - Fixtures
35 mm x 85 mm (~1.38" x ~3.35")
Material
Aluminum
Type
LED system light and workplace lighting
Rated Life
> 60.000 h (L80/B10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110994-13
Zoro #
G614643225
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
35 mm x 85 mm (~1.38" x ~3.35")
Length
1045 mm (~41.14")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Material
Aluminum
Type
LED system light and workplace lighting
Rated Life
> 60.000 h (L80/B10)
Standards
CE, UKCA, ETL Listed (5003529)
IP Rating
IP50
Light Color White
Daylight white (5200 - 5700K)
Glare Control
Opal white
Power Consumption White
~38 W
Beam Angle
100°
Class of Protection
III
Connection
M12 A-coded
Lamp Luminous Flux Blue
600 lm
Cascadable
No
Lamp Luminous Flux Red
960 lm
Lamp Luminous Efficiency White
126-lm/W
Features
RGB-W: Illumination and beacon in one light
Power Consumption Blue
~36 W
Cover Material
Plastics
Lamp Luminous Flux White
4860 lm
Power Consumption Green
~10 W
Lamp Luminous Flux Green
1420 lm
Model
UNILED SL RGB-W
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Power Consumption Red
~36 W

Description

LED workplace luminaire with signaling or beacon function: UNILED SL RGB-W, IP50, length 1045 mm, aluminum housing with plastic end caps, fixing lugs integrated, optics 100Deg, SMD LED chips arranged in a cluster for daylight white for illumination and RGB LED chips for colored light change, matt, opal white cover, 24V DC, M12 sensor plug A-type codedCaution: RGB and White must never be switched on at the same time, due to current load on conductor tracks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.