Zoro Homepage

Wire suspension for luminaires with profile T-Nut

  • Mfr # 213300-02

  • Zoro # G414643166


product price: $63.45
/pr

Key Features

Type
Rope suspension
Material
Steel, partially nickel-plated
Features
Light, Unobtrusive Ceiling Mounting
Model
Mounting Bracket Wire Suspension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213300-02
Zoro #
G414643166
UPC #
-
Country of Origin
Germany

Details

Type
Rope suspension
Material
Steel, partially nickel-plated
Features
Light, Unobtrusive Ceiling Mounting
Model
Mounting Bracket Wire Suspension

Description

The wire suspension made of stainless steel turns every LED2WORK luminaire with a T-slot profile on the back into a pendant luminaire!The suspension set consists of a pair of wire ropes with a cylinder nipple at the end, the corresponding ceiling mounting set and two grippers with M6 external thread as wire rope holders.It looks complicated, but the mounting is very simple: Each ceiling mounting set consists of two parts. The part with an internal thread is fastened to the ceiling by means of a screw. The wire rope is pulled through the center hole of the second part until it is stopped at the end by the nipple. Now the second part is screwed into the first part on the ceiling and the wire ropes hang. The external thread of the grippers is screwed into M6 internal thread of T-slot 10 bricks and these in turn are pushed into the T-slot of the luminaire. Now the end of each wire can be pulled through the grippers and the luminaire can be adjusted to the height to be suspended. The grippers fix the wire rope at the desired height without any additional tools.Scope of delivery:2x wire rope, nickel-plated, 300cm, 1.5mm, with cylinder nipple on one side can be shortened on site2x ceiling fixing set2x grippers wire rope holder with knurling and M6 external thread, 8 mm long

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.