Zoro Homepage

Solenoid, Intermittent, 105C max, Class A, 240 V AC

  • Mfr # C8-520-M-36

  • Zoro # G8246606


product price: $32.89
/ea

Key Features

Duty Cycle
Intermittent
Standards
RoHS
Coil Resistance
2010 ohms
From Mounting Holes to Plunger Hole
3/4 in
Pull @ 3/8 In. Stroke
4.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8-520-M-36
Zoro #
G8246606
UPC #
-
Country of Origin
United States

Dimensions

Depth
81/100 in
Width
3/4 in
Length
1 13/100 in

Details

Item
Solenoid
Duty Cycle
Intermittent
Standards
RoHS
Coil Resistance
2010 ohms
From Mounting Holes to Plunger Hole
3/4 in
Pull @ 3/8 In. Stroke
4.8 oz
Pull Force Range
3.2 to 56 oz
Amps @ Max. Stroke
0.112 A
Terminals
3/16 in QC
Material of Construction
Steel
Stroke Range
0 to 1/2 in
Pull @ 1/16 In. Stroke
12 oz
Seated Amps
0.056 A
Solenoid Type
AC C-Frame Pull Type
Coil Volts
240 V AC
Coil Insulation
105C max; Class A
Max. On Time
180 sec
Pull @ 1/8 In. Stroke
8 oz
Mounting Holes
2x #6-32 UNC
Pull @ 1/2 In. Stroke
3.2 oz
Pull @ 1/4 In. Stroke
6.4 oz

Description

Solenoid, AC C-Frame Pull Type, Stroke Range 0 to 1/2 in, Pull Force Range 3.2 to 56 oz, Width 3/4 in, Depth 81/100 in, Length 1 13/100 in, Coil Volts 240 V AC, Seated Amps 0.056 A, Coil Resistance 2010 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 0.112 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 2x #6-32 UNC, 3/4 in From Mounting Holes to Plunger Hole, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.