Zoro Homepage
This item is Discontinued.
Ledex Solenoid, Tubular, 1/8 - 3/4 in, Continuous 174432-027

Solenoid, Tubular, 1/8 - 3/4 in, Continuous (Discontinued)

  • Mfr # 174432-027
  • Zoro # G3381384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174432-027
Zoro #
G3381384
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/2 in
Dia.
1 1/2 in
Body Length
2 1/4 in
Length (Straight Wireway)
2 1/2 in

Description

Solenoid, Tubular, Stroke Range 1/8 in to 3/4 in, Pull Force Range 4.0 to 80.0 oz, Dia. 1 1/2 in, Length 2 1/2 in, Body Length 2 1/4 in, Coil Volts 24V DC, Seated Amps 0.71, Seated Watts 17, Coil Resistance 36.9 ohm, Coil Insulation Class A, Terminals Lead Wire, Amps @ Max. Stroke 0.71, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes -, 1.40 oz Gravity Value, Standards RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.