
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880446
Zoro #
G4611884
UPC #
847706100623
Country of Origin
China
Details
Lamp Type
Power LED
Battery Burn Time
4H, 70H
Focus
No
Power Source
Rechargeable battery
Special Light Output Mode
Energy Saving
Flashlight Battery Type
Li-ion
Light Output Modes
Blink, Boost, Low Power, Power, Pulse, S.O.S., Strobe
Charging Time
300 min
Switch Type
Front Switch
Battery Included / Bare Tool
Battery Included
IP Rating
IP54
Color Rendering Index
80
Color Temp.
3700 to 4200K
Light Output
750 Boost, 550 High, 20 Low
Description
From the backyard to the backcountry, the ML6 lantern will keep your outdoor adventures bright and powered. This lantern offers state-of-the-art lens technology to ensure glare-free and optimal light distribution with maximum energy efficiency (up to 750 lumens). Its hook, removable stand and magnetic bottom mean that all setup possibilities are covered. In addition, the ML6 can also be used as a power bank to recharge other electronic devices via USB output.
- • The camping light from Ledlenser with state-of-the-art lens technology for glare-free light and high efficiency
- • With three switches for intuitive and easy operation, a built-in battery indicator, and lighting that can be smoothly dimmed and brightened
- • Power bank with USB connection for recharging electronic devices like cell phones, etc.
- • Fluorescent elements to make it easier to find the light in the dark
- • Rubber hook for hanging the light, integrated magnet for mounting it on metal surfaces, and a removable stand with an extra built-in metal hook that can be flipped out to provide more light mounting options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.